Motion
SWG10SX1245

SIOUX TOOLS
SWG10SX1245

SWG10SX1245
MI ITEM #08752871
MFR #SWG10SX1245
Price$944.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SWG10SX1245

SWG10SX1245
MI ITEM #08752871
MFR #SWG10SX1245

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$944.91/each

Specifications

Dimensions

  • Hose Size
    3/8 in
  • Overall Length
    11.7 in
  • Wheel Size
    4.5 in

Details

  • Air Inlet
    3/8 in
  • Free Speed
    12000 rpm
  • Style
    Steel, extended
  • Tool Type
    Wheel Grinder

Overview

Mfr description
SWG10SX1245 GRINDER T27 HD EXT 12K 4.5"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought