Motion
SDR4P5N3

SIOUX TOOLS
SDR4P5N3

Air Drill Driver - Signature Series, Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 500 rpm Maximum Speed
Mi Item #08752874
MFR #SDR4P5N3
Price$553.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SIOUX TOOLS
SDR4P5N3

Air Drill Driver - Signature Series, Not Reversible, Pistol Grip Handle, Chuck Size 3/8 in, 500 rpm Maximum Speed
Mi Item #08752874
MFR #SDR4P5N3

Mfr description
SDR4P5N3 DRILL NR 0.4HP 500RPM 3/8IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.58/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Hose Size
    0.3750 in, 10 mm
  • Inlet Size
    1/4 in
  • Overall Length
    6.1000 in
  • Tool Weight
    1.7 lbs, 0.8 kg

Details

  • Air Consumption
    20 cfm
  • Air Pressure
    6.2 bar, 90 psi
  • Chuck Style
    Keyed
  • Handle Style
    Pistol Grip
  • Material
    Aluminum
  • Maximum Speed
    500 rpm
  • Power Rating
    0.4 hp
  • Replacement Chuck Key
    30002
  • Reversible
    Not Reversible
  • Series
    Signature Series
  • Warranty
    1 yr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)