Motion
SYJ7143-5LOU-Q

SMC CORP OF AMERICA
SYJ7143-5LOU-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #08753072
MFR #SYJ7143-5LOU-Q
Price$66.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
SYJ7143-5LOU-Q

Solenoid-Operated Air Control Valve - 4-Way, 2 position single solenoid, 24 V dc, 1 Solenoid, L Plug without Connector, Base Mounted, Without Subplate
Mi Item #08753072
MFR #SYJ7143-5LOU-Q

Mfr description
SYJ7143-5LOU-Q
  • Fluid: air
  • Operating pressure range: 0.1 - 0.7MPa
  • Cv factor: body ported range 0.48 - 0.6;base mounted 0.7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.81/each

Specifications

Dimensions

  • Port Size
    Without Subplate

Details

  • Actuation
    2 position single solenoid
  • Body Option
    Common exhaust type for main and pilot valve
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Base Mounted
  • Series
    SYJ
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)