Motion
ML2B25B-700L
ML2B25B-700L
Mi Item #08753100
MFR #ML2B25B-700L
Price$971.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ML2B25B-700L
Mi Item #08753100
MFR #ML2B25B-700L

Mfr description
ML2B25B-700L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$971.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Option
    Rodless
  • Body Type
    Rodless
  • Country of Origin
    JP
  • Cylinder Style
    Rodless
  • Cylinder Suffix
    L
  • Guide Type
    Rodless
  • Lock Type
    Brake
  • Magnet
    Without Magnet
  • Operating Pressure Range
    0.8 to 0.1 MPa
  • Options Included
    Brake, Positioning Scale
  • Product Type
    Locking Air Cylinders
  • Safety Options
    Brake
  • Series
    ML2
  • Special Applications
    Position Holding
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Rodless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)