Motion
EC215-20L
Hydraulic Hose - 1-1/4 in ID, 1800 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #08753183
MFR #EC215-20L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/4 in ID, 1800 psi Working Pressure, Nitrile Rubber Cover
MI ITEM #08753183
MFR #EC215-20L

Mfr description
EC215-20L
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    1800 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)