Motion
PDO LIGHT DRUM
Pan Divider Oil Grease - USP White, Mineral-Oil Based Fluid Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #08753193
MFR #PDO LIGHT DRUM
Price$2,175.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pan Divider Oil Grease - USP White, Mineral-Oil Based Fluid Composition, 55 gal Size, Drum Container, Food Grade
Mi Item #08753193
MFR #PDO LIGHT DRUM

Mfr description
L0853-062 PDO LIGHT, DRUM
  • NSF H1 and 3H Registered
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,175.71/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • Shelf Life
    6 yr

Details

  • Application
    Pan Divider Oil
  • Certification
    NSF H1
  • Composition
    USP White, Mineral-Oil Based Fluid
  • Container Type
    Drum
  • Dropping Point
    410 °F
  • Flash Point
    177°C/350 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215402793
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Series
    PDO Light
  • UPC_NO
    089215402793
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)