Motion
SYNXTREME HT BN MAX 2GAL JUG

LUBRIPLATE LUBRICANTS CO
SYNXTREME HT BN MAX 2GAL JUG

SYNXTREME HT BN MAX Grease - Synthetic-Based Fluid Composition, Jug Container, Off White Color, Food Grade
Mi Item #08753194
MFR #SYNXTREME HT BN MAX 2GAL JUG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME HT BN MAX 2GAL JUG

SYNXTREME HT BN MAX Grease - Synthetic-Based Fluid Composition, Jug Container, Off White Color, Food Grade
Mi Item #08753194
MFR #SYNXTREME HT BN MAX 2GAL JUG

Mfr description
L1018-055 SYNXTREME HT BN MAX, 2/2.5 GL
  • NSF H1 Registered
  • Excellent conveyor chain lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    15.5 in
  • Overall Length
    14.5 in
  • Overall Width
    10 in
  • Shelf Life
    10 yr

Details

  • Application
    Food processing applications where temperatures exceed 600 F.
  • Base Type
    Synthetic Esther
  • Certification
    NSF H1
  • Color
    Off White
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Jug
  • Food Grade
    Food Grade
  • Grease Thickener
    Synthetic Esther
  • Manufacturer Upc Number
    089215003686
  • Oil Type
    Synthetic esther
  • Package Qty
    2
  • Series
    HT BN Max
  • UPC_NO
    089215003686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)