Motion
SYNXTREME HT BN MAX 5GAL PAIL

LUBRIPLATE LUBRICANTS CO
SYNXTREME HT BN MAX 5GAL PAIL

SYNXTREME HT BN MAX Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Off White Color, Food Grade
Mi Item #08753195
MFR #SYNXTREME HT BN MAX 5GAL PAIL
Price$2,615.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYNXTREME HT BN MAX 5GAL PAIL

SYNXTREME HT BN MAX Grease - Synthetic-Based Fluid Composition, 5 gal Size, Pail Container, Off White Color, Food Grade
Mi Item #08753195
MFR #SYNXTREME HT BN MAX 5GAL PAIL

Mfr description
L1018-060 SYNXTREME HT BN MAX, 5 GL PL
  • NSF H1 Registered
  • Excellent conveyor chain lubricant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,615.90/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • Shelf Life
    6 yr

Details

  • Application
    Food processing applications where temperatures exceed 600 F.
  • Certification
    NSF H1
  • Color
    Off White
  • Composition
    Synthetic-Based Fluid
  • Container Type
    Pail
  • Dropping Point
    490 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215001064
  • Oil Type
    Synthetic esther
  • Package Qty
    1
  • Series
    SYNXTREME HT BN Max
  • UPC_NO
    089215001064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)