Specifications
Dimensions
- Hose Dash Size20
- Nominal Hose Inner Diameter1-1/4 in
Details
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement TypeSteel Wire
- Working Pressure3050 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)