Motion
VQZ1120-5MOB1-C4

SMC CORP OF AMERICA
VQZ1120-5MOB1-C4

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, M Plug without Connector, Body Ported, One-touch fitting for 4 mm
MI ITEM #08753347
MFR #VQZ1120-5MOB1-C4
Price$57.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQZ1120-5MOB1-C4

Solenoid-Operated Air Control Valve - 4-Way, 2 position single, 24 V dc, 1 Solenoid, M Plug without Connector, Body Ported, One-touch fitting for 4 mm
MI ITEM #08753347
MFR #VQZ1120-5MOB1-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.37/each

Specifications

Dimensions

  • Port Size
    One-touch fitting for 4 mm

Details

  • Actuation
    2 position single
  • Country of Origin
    JP
  • Flow Direction
    4-Way
  • For Use With Series
    VQZ1000 body width 10mm
  • Function
    Standard
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Piping Type
    Body Ported
  • Series
    VQZ
  • Solenoid Electrical Entry
    M Plug without Connector
  • Solenoid Supply Voltage
    24 V dc

Overview

Mfr description
VQZ1120-5MOB1-C4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought