Motion
0230-01517

HUB CITY INC
0230-01517

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08753443
MFR #0230-01517
Price$1,829.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0230-01517

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08753443
MFR #0230-01517

Mfr description
0230-01517 184 80/1 B WR 56C REDUCER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,829.01/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Size
    184
  • Center Distance
    1.7500 in
  • Manufacturer Reducer Size
    184
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    2458 in/lb
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Output Size
    0.7500 in
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shipping Dimensions Height
    9.0000 in;228.60 mm
  • Shipping Dimensions Length
    10.5000 in;266.70 mm
  • Shipping Dimensions Width
    9.5000 in;241.30 mm
  • Weight
    16.0 lbs, 7.257 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.25 hp
  • Horsepower Rating Normal Duty
    0.25 hp
  • Housing Material
    Cast Iron
  • Input Style
    Quill Style
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    184-80/1 B WR 56C
  • Max Input Horsepower
    0.25 hp
  • Mounting Type
    Universal Mount
  • Output Bore Type
    Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    180PCX
  • Style
    B
  • Torque Rating (in-lb)
    2458 in-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)