Overview
Mfr description
22047 CHARGE SLEEVE
Specifications
- Flashlight Trade NameSL-20
- Number Of Flashlights Held1
- Flashlight Part Number Comp20703, 20701, 20702, 20700, 25323, 25303, 25313, 25321, 25301, 25311, 25322, 25302, 25312, 25320, 25300, 25310
- DescriptionSL Series Smart Charger Sleeve
- Product TypesCharger
- UPC_NO080926220478
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data