Motion
PSL-G-24

ZERO MAX
PSL-G-24

Keyless Bushing - PSL-G Series, 24 mm ID, 50 mm OD
MI ITEM #08753980
MFR #PSL-G-24
Price$70.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-G-24

Keyless Bushing - PSL-G Series, 24 mm ID, 50 mm OD
MI ITEM #08753980
MFR #PSL-G-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$70.70/each

Specifications

Dimensions

  • Bolt Size
    M6
  • Bore Diameter
    24 mm
  • Hub Contact Pressure
    15519 psi
  • Outside Diameter  
    50 mm
  • Overall Length
    26 mm
  • Screw Size
    M6x18
  • Shaft Contact Pressure
    223 N/mm^2
  • Weight
    0.51 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    110.64 ft-lbs
  • Number Of Locking Screws
    8
  • Series
    PSL-G
  • Transmissible Axial Force
    7711 lbf

Overview

Mfr description
PSL-G-24 SPIDER CPLG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought