Motion
1AM020AFXK
20mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #08754222
MFR #1AM020AFXK
Price$169.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Aluminum Metric Accu-Flange™ Shaft Mounting Collars
MI ITEM #08754222
MFR #1AM020AFXK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.75/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Keyway Size
    6 mm
  • Outside Diameter
    69 mm
  • Screw Length
    16 mm
  • Screw Size
    M6 x 1.0 x 16 mm
  • Weight
    0.24 lb

Details

  • Material
    Aluminum
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Head Cap Screw
  • Screw Material
    Alloy Steel
  • UPC_NO
    662786022067

Overview

Mfr description
1AM020AFXK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought