Motion
26711-10-08ZF
Hose End - Steel Material
Mi Item #08754361
MFR #26711-10-08ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material
Mi Item #08754361
MFR #26711-10-08ZF

Mfr description
26711-10-08ZF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    1.2200 in
  • Hex Size
    1.0630 in
  • Hose Cut-Off Factor
    0.7470 in, 19 mm
  • Length
    1.9900 in
  • Width
    1.0600 in

Details

  • Compatible Hose Series
    EC110, EC115, EC118, EC210, EC215
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)