Motion
26791-06-04ZF
Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #08754375
MFR #26791-06-04ZF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 1/4 in Hose ID, Female
MI ITEM #08754375
MFR #26791-06-04ZF

Mfr description
26791-06-04ZF
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    4
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.2500 in
  • Height
    1.0600 in
  • Hex Body
    0.7480 in
  • Hex Size
    0.7480 in
  • Hose Cut-Off Factor
    1.1800 in, 29.96 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Outer Diameter
    0.7500 in
  • SAE Size
    -6
  • Size
    0.3750 in
  • Thread Size
    9/16-18 UNF
  • Width
    0.7500 in

Details

  • Additional Details
    Crimp Style
  • Coating
    Zinc Plated
  • Compatible Hose Series
    EC110, EC115, EC118, EC210, EC215
  • Configuration
    90 °Elbow
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    90° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    EC110 Hydraulic Hose, EC115 Hydraulic Hose, EC118 Hydraulic Hose, EC210 Hydraulic Hose, EC215 Hydraulic Hose
  • Manufacturer Catalog Number
    26791-06-04ZF
  • Manufacturer Compatibility
    Winner by Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Hose Nipple
  • Seal Material
    Metal
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    JIC Female Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)