Overview
Mfr description
DUROPT1500B8
- Duracell is the #1 trusted battery brand, and we're proud to offer Duracell 1.5-Volt Optimum Alkaline AA and AAA batteries as part of Duracell’s trusted lineup of batteries.
- The all new Duracell Optimum alkaline battery has a new, proprietary cathode system that can deliver Extra Life in some devices or Extra Power* in other devices, versus Duracell Coppertop AA and AAA batteries.
- Duracell Optimum Batteries are packaged in a new slider pack with a resealable storage tray that provides a more organized way to store your batteries
- Available in AA and AAA battery sizes in: 4 pack, 6 pack, 8 pack, and 12 pack
Specifications
- Battery ChemistryAlkaline
- Battery SizeAA
- Battery TypeDisposable Battery
- Battery Voltage1.5
- Package Quantity8
- Features & Benefits• Duracell is the #1 trusted battery brand, and we're proud to offer Duracell 1.5-Volt Optimum Alkaline AA and AAA batteries as part of Duracell’s trusted lineup of batteries.• The all new Duracell Optimum alkaline battery has a new, proprietary cathode system that can deliver Extra Life in some devices or Extra Power* in other devices, versus Duracell Coppertop AA and AAA batteries.• Duracell Optimum Batteries are packaged in a new slider pack with a resealable storage tray that provides a more organized way to store your batteries• Available in AA and AAA battery sizes in: 4 pack, 6 pack, 8 pack, and 12 pack
- Rechargeable Or DisposableDisposable
- Standard Battery Pack Size8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data