Overview
Mfr description
DURDL1632BPK
- Duracell Lithium Coin batteries provide reliable, long-lasting power for your specialty devices
- They have up to a 10-year guarantee in storage so you can be confident these lithium coin button batteries will be ready when you need them.
- To help ensure the safety of your children, they have been designed with child-resistant packaging.
- And you can be assured that they’re batteries you can trust because Duracell is the #1 trusted battery brand
Specifications
- Battery TypeCoin Cell Battery
- Battery Size1632
- Battery ChemistryLithium
- Package Quantity1
- Battery Voltage3
- Standard Battery Pack Size1
- Battery Capacity137 mAh
- Features & Benefits• Duracell Lithium Coin batteries provide reliable, long-lasting power for your specialty devices • They have up to a 10-year guarantee in storage so you can be confident these lithium coin button batteries will be ready when you need them. • To help ensure the safety of your children, they have been designed with child-resistant packaging. • And you can be assured that they’re batteries you can trust because Duracell is the #1 trusted battery brand
- Iec CodeCR1632
- Rechargeable Or DisposableDisposable
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data