Motion
VV714-02RT-03BT

SMC CORP OF AMERICA
VV714-02RT-03BT

Solenoid-Operated Air Control Valve - Manifold, 1/4 in
Mi Item #08754693
MFR #VV714-02RT-03BT
Price$148.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV714-02RT-03BT

Solenoid-Operated Air Control Valve - Manifold, 1/4 in
Mi Item #08754693
MFR #VV714-02RT-03BT

Mfr description
VV714-02RT-03BT
  • Manifold block ISO size 1
  • Applicable solenoid valve: VQ7-6
  • Number of stations: 1-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.05/each

Specifications

Dimensions

  • Port Size
    1/4 in

Details

  • Country of Origin
    JP
  • Piping Type
    Manifold
  • Series
    VS7
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)