Motion
PD01P-HLS-KTT-A

ARO CORP
PD01P-HLS-KTT-A

PD01P-HLS-KTT-A ASM, 1/4" AODP
MI ITEM #08755966
MFR #PD01P-HLS-KTT-A
Price$1,312.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD01P-HLS-KTT-A

PD01P-HLS-KTT-A ASM, 1/4" AODP
MI ITEM #08755966
MFR #PD01P-HLS-KTT-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,312.37/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in
  • Weight
    3.88 lbs

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    Integral
  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Average Displacement
    0.019 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ATEX,CE
  • Check Seat Material
    PVDF
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    External Thread 3/4 in - 14 NPTF/BSPT, Internal Thread 1/4 in NPTF/BSPT
  • Instruction Manual
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Porting
    Multiple Port
  • Suction Lift
    15 ft
  • Wet End Repair Kit
    637429-XX

Overview

Mfr description
PD01P-HLS-KTT-A ASM, 1/4" AODP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought