Motion
PD03P-ARS-PTA

ARO CORP
PD03P-ARS-PTA

Air Operated Diaphragm Pump - 10.6 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, 0.022 gal/Stroke Avg Displacement, PTFE Ball, Polypropylene Center Section, Acetal Check Seat, PTFE Diaphragm
Mi Item #08756001
MFR #PD03P-ARS-PTA
Price$890.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD03P-ARS-PTA

Air Operated Diaphragm Pump - 10.6 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, 0.022 gal/Stroke Avg Displacement, PTFE Ball, Polypropylene Center Section, Acetal Check Seat, PTFE Diaphragm
Mi Item #08756001
MFR #PD03P-ARS-PTA

Mfr description
PD03P-ARS-PTA DIAP PUMP, 3/8IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$890.19/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in
  • Weight
    3.50 lbs

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    1/2 - 14 NPTF-1
  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Average Displacement
    0.022 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Acetal
  • Diaphragm Material
    PTFE
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    10.6 gpm
  • Wet End Repair Kit
    637429-TA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)