Motion
PD03P-BRS-STT

ARO CORP
PD03P-BRS-STT

Air Operated Diaphragm Pump - 10.6 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, 0.022 gal/Stroke Avg Displacement, PTFE Ball, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #08756024
MFR #PD03P-BRS-STT
Price$1,312.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD03P-BRS-STT

Air Operated Diaphragm Pump - 10.6 gpm Max, 100 psi Max, 3/8 in Inlet / Outlet, 1/8 in Max Solids, 0.022 gal/Stroke Avg Displacement, PTFE Ball, Santoprene Check Seat, Santoprene Diaphragm
Mi Item #08756024
MFR #PD03P-BRS-STT

Mfr description
PD03P-BRS-STT DIAP PUMP, 3/8IN, BSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,312.37/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    1/2 - 14 NPTF-1
  • Air Inlet
    1/4 in
  • Average Displacement
    0.022 gal/Stroke
  • Ball Material
    PTFE
  • Check Seat Material
    Santoprene
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    Rp 3/8 (3/8 - 19 BSP Parallel)
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    10.6 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637429-TT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)