Motion
PD05P-ADS-SST-B

ARO CORP
PD05P-ADS-SST-B

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, Santoprene, Stainless Steel Fluid Section, Stainless Steel Ball, Polypropylene Center Section, Stainless Steel Check Seat, Santoprene Diaphragm
MI ITEM #08756053
MFR #PD05P-ADS-SST-B
Price$2,224.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05P-ADS-SST-B

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, Santoprene, Stainless Steel Fluid Section, Stainless Steel Ball, Polypropylene Center Section, Stainless Steel Check Seat, Santoprene Diaphragm
MI ITEM #08756053
MFR #PD05P-ADS-SST-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,224.78/each

Specifications

Dimensions

  • Height
    10-1/8 in
  • Inlet Outlet Port Sizes
    1/2 - 14 NPTF-1
  • Length
    8-7/8 in
  • Weight
    6.28 lbs
  • Width
    6-1/4 in

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    3/8 - 18 NPTF-1
  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Average Displacement
    0.039 gal/Stroke
  • Ball Material
    Stainless Steel
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    14.4 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637427-SS
  • Wetted Materials
    Santoprene, Stainless Steel

Overview

Mfr description
PD05P-ADS-SST-B DIAP PUMP, 1/2IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought