Motion
PD05P-ALS-KAA-B

ARO CORP
PD05P-ALS-KAA-B

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Viton Ball, Polypropylene Center Section, PVDF Check Seat, Santoprene Diaphragm
MI ITEM #08756061
MFR #PD05P-ALS-KAA-B
Price$2,488.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05P-ALS-KAA-B

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Viton Ball, Polypropylene Center Section, PVDF Check Seat, Santoprene Diaphragm
MI ITEM #08756061
MFR #PD05P-ALS-KAA-B

Mfr description
PD05P-ALS-KAA-B DIAP PUMP, 1/2IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,488.18/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 - 14 NPTF-1

Details

  • Air Inlet
    1/2 - 14 NPTF-1
  • Ball Material
    Viton
  • Center Section Material
    Polypropylene
  • Check Seat Material
    PVDF
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    14.4 gpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)