Motion
PD05R-BAS-FGG-B

ARO CORP
PD05R-BAS-FGG-B

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Hytrel Ball, Aluminum Check Seat, Hytrel Diaphragm
MI ITEM #08756121
MFR #PD05R-BAS-FGG-B
Price$1,733.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05R-BAS-FGG-B

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Hytrel Ball, Aluminum Check Seat, Hytrel Diaphragm
MI ITEM #08756121
MFR #PD05R-BAS-FGG-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,733.16/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Ball Material
    Hytrel
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Hytrel
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT

Overview

Mfr description
PD05R-BAS-FGG-B DIAP PUMP, 1/2IN, BSP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought