Specifications
Dimensions
- Inlet Outlet Port Sizes1/2 in
Details
- Air Inlet1/4 NPT
- Ball MaterialHytrel
- Check Seat MaterialAluminum
- Diaphragm MaterialHytrel
- Hardware MaterialStainless Steel
- PortingStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)