Specifications
Dimensions
- Inlet Outlet Port Sizes1/2 in
Details
- Ball MaterialPTFE
- Check Seat MaterialAluminum
- Diaphragm MaterialPTFE
- Hardware MaterialStainless Steel
- Inlet Outlet Port TypeNPT
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)