Motion
PD01P-HPS-0KA-A

ARO CORP
PD01P-HPS-0KA-A

Air Operated Diaphragm Pump - 5.3 gpm Max, 125 psi Max, 1/4 in, 3/4 in Inlet / Outlet, 1/8 in Max Solids, 0.019 gal/Stroke Avg Displacement, Polypropylene Center Section
Mi Item #08756149
MFR #PD01P-HPS-0KA-A
Price$731.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD01P-HPS-0KA-A

Air Operated Diaphragm Pump - 5.3 gpm Max, 125 psi Max, 1/4 in, 3/4 in Inlet / Outlet, 1/8 in Max Solids, 0.019 gal/Stroke Avg Displacement, Polypropylene Center Section
Mi Item #08756149
MFR #PD01P-HPS-0KA-A

Mfr description
PD01P-HPS-0KA-A PUMP, 1/4 INCH COMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.87/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in, 1/4 in
  • Weight
    2.86 lbs

Details

  • Air End Repair Kit
    637428
  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Average Displacement
    0.019 gal/Stroke
  • Center Section Material
    Polypropylene
  • Certification
    ATEX
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF/BSPT Hybrid
  • Instruction Manual
  • Max Pressure
    125 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    5.3 gpm
  • Porting
    Multiple Port
  • Suction Lift
    15 ft
  • Wet End Repair Kit
    637427-XX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)