Motion
PE05R-AAS-FTT-BA0

ARO CORP
PE05R-AAS-FTT-BA0

Air Operated Diaphragm Pump - 12 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, PTFE Ball, Polypropylene Center Section, Aluminum Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08756253
MFR #PE05R-AAS-FTT-BA0
Price$2,220.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PE05R-AAS-FTT-BA0

Air Operated Diaphragm Pump - 12 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, PTFE Ball, Polypropylene Center Section, Aluminum Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08756253
MFR #PE05R-AAS-FTT-BA0

Mfr description
PE05R-AAS-FTT-BA0 1/2"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,220.61/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    7.62 lbs

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 in
  • Average Displacement
    0.039 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    PTFE / Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    12 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637427-TT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)