Motion
PE07P-APS-PAA-AD0

ARO CORP
PE07P-APS-PAA-AD0

Air Operated Diaphragm Pump - 14.8 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, 0.032 gal/Stroke Avg Displacement, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
MI ITEM #08756271
MFR #PE07P-APS-PAA-AD0
Price$1,687.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PE07P-APS-PAA-AD0

Air Operated Diaphragm Pump - 14.8 gpm Max, 100 psi Max, 3/4 in Inlet / Outlet, 1/8 in Max Solids, 0.032 gal/Stroke Avg Displacement, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
MI ITEM #08756271
MFR #PE07P-APS-PAA-AD0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,687.33/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/4 in
  • Weight
    5.19 lbs

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Average Displacement
    0.032 gal/Stroke
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    14.8 gpm
  • Wet End Repair Kit
    637427-AA

Overview

Mfr description
PE07P-APS-PAA-AD0 3/4"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought