Motion
PD05A-AAS-PAA-B

ARO CORP
PD05A-AAS-PAA-B

Air Operated Diaphragm Pump - 120 gpm Max, 100 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, Polypropylene Ball, Aluminum Center Section, Aluminum Check Seat, Polypropylene Diaphragm
Mi Item #08757528
MFR #PD05A-AAS-PAA-B
Price$1,906.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05A-AAS-PAA-B

Air Operated Diaphragm Pump - 120 gpm Max, 100 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, Polypropylene Ball, Aluminum Center Section, Aluminum Check Seat, Polypropylene Diaphragm
Mi Item #08757528
MFR #PD05A-AAS-PAA-B

Mfr description
PD05A-AAS-PAA-B DIAP PUMP, 1/2IN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,906.76/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    10.36 lbs

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    3/8 - 18 NPTF-1
  • Air Inlet
    1/4 - 18 NPTF-1
  • Average Displacement
    0.039 gal/Stroke
  • Ball Material
    Polypropylene
  • Center Section Material
    Aluminum
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Polypropylene
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    120 gpm
  • Wet End Repair Kit
    637427-AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)