Motion
666150-3C9-C

ARO CORP
666150-3C9-C

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Santoprene Ball, Aluminum Check Seat, Santoprene Diaphragm
MI ITEM #08758369
MFR #666150-3C9-C
Price$1,507.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666150-3C9-C

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Santoprene Ball, Aluminum Check Seat, Santoprene Diaphragm
MI ITEM #08758369
MFR #666150-3C9-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,507.10/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Ball Material
    Santoprene
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT

Overview

Mfr description
PD05R-AAS-FAA-B DIAP PUMP, 1/2IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought