Motion
PD05R-AAS-FVV-B

ARO CORP
PD05R-AAS-FVV-B

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Viton Ball, Aluminum Center Section, Aluminum Check Seat, Viton Diaphragm
MI ITEM #08758372
MFR #PD05R-AAS-FVV-B
Price$1,949.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05R-AAS-FVV-B

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, Viton Ball, Aluminum Center Section, Aluminum Check Seat, Viton Diaphragm
MI ITEM #08758372
MFR #PD05R-AAS-FVV-B

Mfr description
PD05R-AAS-FVV-B DIAP PUMP, 1/2IN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,949.81/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Ball Material
    Viton
  • Center Section Material
    Aluminum
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Viton
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)