Motion
PD05R-ASS-SST-B

ARO CORP
PD05R-ASS-SST-B

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, PTFE Ball, Stainless Steel Check Seat, PTFE Diaphragm
MI ITEM #08758386
MFR #PD05R-ASS-SST-B
Price$3,721.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD05R-ASS-SST-B

Air Operated Diaphragm Pump - 1/2 in Inlet / Outlet, PTFE Ball, Stainless Steel Check Seat, PTFE Diaphragm
MI ITEM #08758386
MFR #PD05R-ASS-SST-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,721.85/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in

Details

  • Air Inlet
    1/4 NPT
  • Ball Material
    PTFE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT

Overview

Mfr description
PD05R-ASS-SST-B DIAP PUMP, 1/2IN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought