Specifications
Dimensions
- Angle180 °
- End 1 Size1 11/16 in
- Height2.41 in
- Hex Size1.88 in
- Hose Cut-Off Factor2.33 in
- Hose Dash Size-20
- Hose Inside Diameter1.2500 in
- Inside Diameter1.02 in
- Length4.64 in
- Outer Diameter2.4 in
- Overall Length4.64 in
- Overall Weight2.48 lb
- Thread Size1 11/16-12
- Weight2.48 lb
- Width2.41 in
Details
- ApplicationGeneral purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
- Connection 1 Short NameORS
- End 1 StyleORS
- End 1 Thread1 11/16-12
- End GenderFemale
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1AA20FR20
- Manufacturer Upc Number678146180650
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesFitting Assembly
- TypeHose Fitting
- UPC_NO678146180650
Overview
Mfr description
1AA20FR20
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life