Motion
1AA6SB6
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel
MI ITEM #08759269
MFR #1AA6SB6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1A Series Crimp Hose Fittings Male Straight Thread O-ring Swivel
MI ITEM #08759269
MFR #1AA6SB6

Mfr description
1AA6SB6
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    9/16 in
  • Height
    1.07 in
  • Hex Size
    0.88 in
  • Hose Cut-Off Factor
    1.73 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.26 in
  • Length
    2.72 in
  • Outer Diameter
    1.07 in
  • Overall Length
    2.72 in
  • Overall Weight
    1.23 lb
  • Thread Size
    9/16-18
  • Weight
    1.23 lb
  • Width
    1.07 in

Details

  • Application
    General purpose low and medium pressure hydraulics. Use H277 or H435 where shock hazards exist
  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    2661(–12 thru –32), FC310, FC510, FC579, FC611, FC619 (–12 thru –32), FC639/FC839B, FC693, FC735, FC849/FC849B, GH120, GH194, GH195, GH663, GH681–6, GH781, GH793, EC115, EC215, EC110, EC210, EC118
  • Connection 1 Short Name
    ORS
  • End 1 Style
    ORS
  • End 1 Thread
    9/16-18
  • End Gender
    Male
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1AA6SB6
  • Manufacturer Upc Number
    678146127501
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146127501

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)