Motion
PD01P-HPS-PGG-A

ARO CORP
PD01P-HPS-PGG-A

Air Operated Diaphragm Pump - 5.3 gpm Max, 125 psi Max, 1/4 in Inlet / Outlet, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #08759898
MFR #PD01P-HPS-PGG-A
Price$629.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PD01P-HPS-PGG-A

Air Operated Diaphragm Pump - 5.3 gpm Max, 125 psi Max, 1/4 in Inlet / Outlet, PTFE Ball, Polypropylene Center Section, Polypropylene Check Seat, PTFE Diaphragm
Mi Item #08759898
MFR #PD01P-HPS-PGG-A

Mfr description
PD01P-HPS-PGG-A COMPACT 1/4" DIAPHRAGM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.17/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in

Details

  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Ball Material
    PTFE
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT, NPTF
  • Instruction Manual
  • Max Pressure
    125 psi
  • Maximum Flow Rate
    5.3 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)