Motion
PE05P-ARS-PAA-BS0

ARO CORP
PE05P-ARS-PAA-BS0

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #08759979
MFR #PE05P-ARS-PAA-BS0
Price$1,599.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
PE05P-ARS-PAA-BS0

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, 0.039 gal/Stroke Avg Displacement, Santoprene Ball, Polypropylene Center Section, Polypropylene Check Seat, Santoprene Diaphragm
Mi Item #08759979
MFR #PE05P-ARS-PAA-BS0

Mfr description
PE05P-ARS-PAA-BS0 ASSEMBLY, 1/2 INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,599.84/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    5.02 lbs

Details

  • Air End Repair Kit
    637428
  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 - 18 PTF SAE Short
  • Average Displacement
    0.039 gal/Stroke
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    14.4 gpm
  • Porting
    Manifold Ported
  • Wet End Repair Kit
    637427-AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)