Motion
650719-C

ARO CORP
650719-C

Air Operated Diaphragm Pump - 75 gpm Max, 50 psi Max, 2 in Inlet / Outlet, Acetal Ball, Aluminum Center Section, PVDF Check Seat, Viton Diaphragm
Mi Item #08760074
MFR #650719-C
Price$4,889.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
650719-C

Air Operated Diaphragm Pump - 75 gpm Max, 50 psi Max, 2 in Inlet / Outlet, Acetal Ball, Aluminum Center Section, PVDF Check Seat, Viton Diaphragm
Mi Item #08760074
MFR #650719-C

Mfr description
650719-C DIAP PUMP 2" UL APPVD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,889.56/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Ratio
    1:1
  • Weight
    58.44 lbs

Details

  • Air Exhaust
    3/8 - 14 NPTF-1
  • Air Inlet
    1/2 - 14 NPTF-1
  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Check Seat Material
    PVDF
  • Diaphragm Material
    Viton
  • Max Pressure
    50 psi
  • Maximum Flow Rate
    75 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)