Motion
66M300-1EB-C

ARO CORP
66M300-1EB-C

Air Operated Diaphragm Pump - 217 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 1 in Max Solids, 2.08 gal/Stroke Avg Displacement, Santoprene Ball, Aluminum Center Section, Aluminum Check Seat, Santoprene Diaphragm
MI ITEM #08760213
MFR #66M300-1EB-C
Price$7,353.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
66M300-1EB-C

Air Operated Diaphragm Pump - 217 gpm Max, 120 psi Max, 3 in Inlet / Outlet, 1 in Max Solids, 2.08 gal/Stroke Avg Displacement, Santoprene Ball, Aluminum Center Section, Aluminum Check Seat, Santoprene Diaphragm
MI ITEM #08760213
MFR #66M300-1EB-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,353.43/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3 in
  • Weight
    118.32 lbs

Details

  • Air End Repair Kit
    637434
  • Air Exhaust
    1-1/4 - 11-1/2 NPTF-2
  • Air Inlet
    3/4 - 14 NPTF-2
  • Average Displacement
    2.08 gal/Stroke
  • Ball Material
    Santoprene
  • Center Section Material
    Aluminum
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Carbon steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    1 in
  • Maximum Flow Rate
    217 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637467-EB

Overview

Mfr description
66M300-1EB-C PUMP, DIAP, 3IN, MINING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought