Motion
66605H-6A4

ARO CORP
66605H-6A4

Air Operated Diaphragm Pump - 13 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Stainless Steel Ball, Polypropylene Center Section, Acetal Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08760367
MFR #66605H-6A4
Price$2,231.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
66605H-6A4

Air Operated Diaphragm Pump - 13 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Stainless Steel Ball, Polypropylene Center Section, Acetal Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08760367
MFR #66605H-6A4

Mfr description
66605H-6A4 PUMP, DIAPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,231.72/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    8.80 lbs

Details

  • Air End Repair Kit
    637141
  • Air Exhaust
    3/8 ID
  • Air Inlet
    1/4 - 18 NPT
  • Ball Material
    Stainless Steel
  • Center Section Material
    Polypropylene
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    Acetal
  • Diaphragm Material
    PTFE / Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    13 gpm
  • Porting
    Top Ported
  • Wet End Repair Kit
    637140-A4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)