Motion
66605H-6EB

ARO CORP
66605H-6EB

Air Operated Diaphragm Pump - 13 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Santoprene Ball, Polypropylene Center Section, Acetal Check Seat, Santoprene Diaphragm
MI ITEM #08760368
MFR #66605H-6EB
Price$1,852.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
66605H-6EB

Air Operated Diaphragm Pump - 13 gpm Max, 100 psi Max, 1/2 in Inlet / Outlet, 1/8 in Max Solids, Santoprene Ball, Polypropylene Center Section, Acetal Check Seat, Santoprene Diaphragm
MI ITEM #08760368
MFR #66605H-6EB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,852.59/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Weight
    8.80 lbs

Details

  • Air End Repair Kit
    637141
  • Air Exhaust
    3/8 in
  • Air Inlet
    1/4 - 18 NPT
  • Ball Material
    Santoprene
  • Center Section Material
    Polypropylene
  • Check Seat Material
    Acetal
  • Diaphragm Material
    Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    13 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637140-EB

Overview

Mfr description
66605H-6EB DIAPHRAGM PUMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought