Motion
66605J-34B

ARO CORP
66605J-34B

Air Operated Diaphragm Pump - 100 psi Max, 1/2 in Inlet / Outlet, Polypropylene Diaphragm
Mi Item #08760374
MFR #66605J-34B
Price$1,347.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
66605J-34B

Air Operated Diaphragm Pump - 100 psi Max, 1/2 in Inlet / Outlet, Polypropylene Diaphragm
Mi Item #08760374
MFR #66605J-34B

Mfr description
66605J-34B DIAPHRAGM PUMP 66605J-34B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.69/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 in
  • Ratio
    1:1
  • Weight
    7.20 lbs

Details

  • Air Exhaust
    3/8 - 18 NPTF-1
  • Air Inlet
    1/4 - 18 NPT
  • Diaphragm Material
    Polypropylene
  • Inlet Outlet Port Type
    NPTF
  • Instruction Manual
  • Max Pressure
    100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)