Motion
666053-2A4

ARO CORP
666053-2A4

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, Acetal Ball, Groundable Center Section, Polypropylene Check Seat, PVDF Diaphragm
Mi Item #08760383
MFR #666053-2A4
Price$1,976.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666053-2A4

Air Operated Diaphragm Pump - 14.4 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, Acetal Ball, Groundable Center Section, Polypropylene Check Seat, PVDF Diaphragm
Mi Item #08760383
MFR #666053-2A4

Mfr description
666053-2A4 1/2' PUMP, DIAPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,976.19/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 - 14 NPTF-1

Details

  • Ball Material
    Acetal
  • Center Section Material
    Groundable
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PVDF
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Maximum Flow Rate
    14.4 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)