Motion
666057-488

ARO CORP
666057-488

Air Operated Diaphragm Pump - 13 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Polyurethane Ball, Polypropylene Center Section, PVDF Check Seat, Polyurethane Diaphragm
MI ITEM #08760393
MFR #666057-488
Price$3,177.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666057-488

Air Operated Diaphragm Pump - 13 gpm Max, 100 psi Max, 1/2 - 14 NPTF-1 Inlet / Outlet, 1/8 in Max Solids, Polyurethane Ball, Polypropylene Center Section, PVDF Check Seat, Polyurethane Diaphragm
MI ITEM #08760393
MFR #666057-488

Mfr description
666057-488 DIAPHRAGM PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,177.46/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/2 - 14 NPTF-1
  • Weight
    9.50 lbs

Details

  • Air End Repair Kit
    637141
  • Air Exhaust
    3/8 ID
  • Air Inlet
    1/4 - 18 NPT
  • Ball Material
    Polyurethane
  • Center Section Material
    Polypropylene
  • Certification
    ANSI S1.13-1971,CAGI-PNEUROP S5.1
  • Check Seat Material
    PVDF
  • Diaphragm Material
    Polyurethane
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    13 gpm
  • Porting
    Top Ported
  • Wet End Repair Kit
    637140-88

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)