Motion
6661AF-333-C

ARO CORP
6661AF-333-C

Air Operated Diaphragm Pump - 47 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.17 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, Polypropylene Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #08760398
MFR #6661AF-333-C
Price$2,565.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
6661AF-333-C

Air Operated Diaphragm Pump - 47 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.17 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, Polypropylene Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #08760398
MFR #6661AF-333-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,565.02/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    20.30 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/4 - 18 NPT
  • Average Displacement
    0.17 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / Santoprene
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    ANSI/DIN Hybrid Center Flange
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    47 gpm
  • Porting
    Center Port
  • Suction Lift
    15 ft
  • Wet End Repair Kit
    637161-33-C

Overview

Mfr description
6661AF-333-C PUMP, DIAPH, POLY FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought