Motion
6661AF-344-C

ARO CORP
6661AF-344-C

Air Operated Diaphragm Pump - 47 gpm Max, 120 psi Max, 1 in Inlet / Outlet, Viton Ball, Aluminum, Cast Iron Center Section, Polypropylene Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08760400
MFR #6661AF-344-C
Price$2,438.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
6661AF-344-C

Air Operated Diaphragm Pump - 47 gpm Max, 120 psi Max, 1 in Inlet / Outlet, Viton Ball, Aluminum, Cast Iron Center Section, Polypropylene Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08760400
MFR #6661AF-344-C

Mfr description
6661AF-344-C PUMP, DIAPH, POLY FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,438.16/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Ratio
    1:1

Details

  • Air Inlet
    1/4 - 18 NPT-1
  • Ball Material
    Viton
  • Center Section Material
    Aluminum, Cast Iron
  • Check Seat Material
    Polypropylene
  • Diaphragm Material
    PTFE / Santoprene
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Maximum Flow Rate
    47 gpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)