Motion
6661T4-433-C

ARO CORP
6661T4-433-C

Air Operated Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 0.67 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, PVDF Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #08760438
MFR #6661T4-433-C
Price$12,566.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
6661T4-433-C

Air Operated Diaphragm Pump - 100 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 0.67 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, PVDF Check Seat, PTFE / Santoprene Diaphragm
MI ITEM #08760438
MFR #6661T4-433-C

Mfr description
6661T4-433-C DIAPHRAGM PUMP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,566.80/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    62 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/2 - 14 NPTF-1
  • Average Displacement
    0.67 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX
  • Check Seat Material
    PVDF
  • Diaphragm Material
    PTFE / Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    ANSI Center Flange
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    100 gpm
  • Porting
    Center Port
  • Suction Lift
    14 ft
  • Wet End Repair Kit
    637165-43

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)