Motion
666121-244-C

ARO CORP
666121-244-C

Air Operated Diaphragm Pump - 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.14 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, PVDF Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08760541
MFR #666121-244-C
Price$5,628.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666121-244-C

Air Operated Diaphragm Pump - 35 gpm Max, 120 psi Max, 1 in Inlet / Outlet, 1/8 in Max Solids, 0.14 gal/Stroke Avg Displacement, PTFE Ball, Aluminum Center Section, PVDF Check Seat, PTFE / Santoprene Diaphragm
Mi Item #08760541
MFR #666121-244-C

Mfr description
666121-244-C PUMP, DIAPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,628.61/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    36.95 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/8 ID
  • Air Inlet
    1/4 NPTF
  • Average Displacement
    0.14 gal/Stroke
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Check Seat Material
    PVDF
  • Diaphragm Material
    PTFE / Santoprene
  • Hardware Material
    Stainless Steel
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    120 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    35 gpm
  • Porting
    Standard
  • Wet End Repair Kit
    637119-44-C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)