Motion
666150-822-C

ARO CORP
666150-822-C

Air Operated Diaphragm Pump - 90 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 0.64 gal/Stroke Avg Displacement, Nitrile Ball, Aluminum Center Section, Aluminum Check Seat, Nitrile Diaphragm
Mi Item #08760573
MFR #666150-822-C
Price$3,223.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
666150-822-C

Air Operated Diaphragm Pump - 90 gpm Max, 120 psi Max, 1-1/2 in Inlet / Outlet, 1/4 in Max Solids, 0.64 gal/Stroke Avg Displacement, Nitrile Ball, Aluminum Center Section, Aluminum Check Seat, Nitrile Diaphragm
Mi Item #08760573
MFR #666150-822-C

Mfr description
666150-822-C PUMP, DIAPH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,223.29/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    51.50 lbs

Details

  • Air End Repair Kit
    637118-C
  • Air Exhaust
    3/4 - 14 NPTF-1
  • Air Inlet
    1/2 - 14 NPTF-1
  • Average Displacement
    0.64 gal/Stroke
  • Ball Material
    Nitrile
  • Center Section Material
    Aluminum
  • Check Seat Material
    Aluminum
  • Diaphragm Material
    Nitrile
  • Hardware Material
    Steel
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    90 gpm
  • Suction Lift
    19 ft
  • Wet End Repair Kit
    637124-22
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)